Socorex® Qualitix® Premium MicroPipette Tips, DWK Life Sciences
Catalog #: 76437-326
Supplier: DWK Life Sciences (KIMBLE)
Specifications
- Length:31.4 mm
- Volume:10 µl
- Tip Color:Natural
- Packed:12 Racks, 96 each
- Filter:+
- Sterile:+
- Tip Style:Filter tips, fine point, graduated
Specifications
About this item
The Qualitix® Pipette tip program is all about quality, flexibility and compatibility.
- Wide selection, superior quality, autoclavable
- Bags, racks and tipfill rack filling system
- Lot by lot consistency
- RNase-, DNase- and pyrogen-free
- Reduced packaging size, less bench space requirement
- Broad compatibility with major micropipette brands
The NEW Qualitix® Pipette Tips offer accurate liquid delivery in both standard and low protein binding resin, fitting not only Socorex® but all major micropipette brands. Packaging selection (bags, racks and tipfill rack filling system), together with a choice of tip styles with and without protection filter offer appreciated versatility. Qualitix® and Socorex® micropipettes are the most perfect match for optimized test results according to international standards.
Certifications: Certified free of nuclease, endotoxin and ATP.
Customers Who Bought This Also Bought