Syringe Filters, Non Sterile, Environmental Express®
Catalog #: 76437-136
Supplier: Environmental Express
Specifications
- Ø:25 mm
- Pore size:0.20 µm
- Description:Syringe filters
- Sterility:Non sterile
- Cat. no.:76437-136
- Membrane:Nylon
Specifications
About this item
Economical, single use, and efficient filtering stream for high output filtration from viscous and particle-laden solutions
- Reduce bursting with reinforced polypropylene housing
- Take advantage of a large effective filtration area
- Standard female Luer-lock inlet and male Luer-slip outlet
- Made with USP Class VI components to ensure quality
- Available in various membrane size, pore size, and material combinations
Use single-use syringe filters for clarification and prefiltration, and even for removing fine particulate with the membrane's large effective filtration area. Reinforced polypropylene housing has secure connections for male Luer slip outlet and female Luer lock inlet. Sterile syringe filters are individually packaged in an easy-open blister pack. The membrane type and pore size are visible on each filter housing as well.
Customers Who Bought This Also Bought