Specifications
- W×D×H:232×421×511 mm
- Description:PURELAB® Quest kit 4 DI pack UV biofilter, produced water quality: primarily Type I (ultra pure water); Available: Type II (pure water); Type III (RO water, primary grade)
- Environmentally Preferable:Sustainable Packaging,Sustainable Materials,Energy Efficient,Water Efficient
- Flow rate:Max: 2 L/min for Type I water
- Model:PURELAB® Quest kit 4
- Electrical:100 - 120 VAC, 1 ph, 60 Hz
- Bacteria:Bacteria TVC: <0.1 cfu/ml when using the LC197 capsule filters
- Endotoxin:<0.001 EU/ml when using the LC197 BioFilter
- Average daily needs:Up to 10 L/day (2.2 gal) for Types I and II;
Up to 30 L/day (6.6 gal) for Type III - DNases:<5 pg/ml
- Feed water:Tap water
- Production flow rate:—
- Particles:0.2 µm filtration for Types I and II
>99% for Type III - RNases:<1 pg/ml
- Resistivity at +25 °C:18.2 MΩ.cm @ 25°C for Type I
>1 MΩ.cm @ 25°C for Type II - Weight:23 kg
- Cat. no.:CA76423-576
Specifications
About this item
Ideal water system for a new start up lab. Advanced and affordable, providing tap to Type I water.
- Maximize your budget: one system delivering three water types
- Compact: wall or bench mount
- Sustainable design: made with 85% recycled materials
- Intuitive: simple to use and install
- Manual and autovolume dispensing with recirculation of the water from the reservoir up to the point of dispense
- Integrated 7 liter reservoir
- USB data port/Hubgrade enabled
The PURELAB® Quest offers three water types, multiple quality sensors, clear information, a compact and economical design, ease of use, a fast flow rate, reliability, and simple maintenance.
The system has been tested through 150000 cycles of dispensing, which is equivalent to over 20 years of lab use. Research and development are at the heart of ELGA. Our global network of engineers and scientists are dedicated to lab water applications.
PURELAB® Quest's components have been proven in tens of thousands of water systems globally and result from over a decade of user experience and feedback. While discovery and research can take a lifetime, PURELAB® Quest will deliver the water you need within seconds. Every day is a Quest.
Made from >85% reclaimed materials, which is a better investment for the planet.