Vivaspin® 2 Centrifugal Filtration Units, Sartorius
Catalog #: CA76408-918
Supplier: Sartorius
Specifications
- Membrane Material:Polyethersulfone (PES)
- Max. RCF:8000 ×g
- Ø×H:17×126 mm
- Dead stop volume:8 µl
- Hold-up volume:<10 µl
- Filtration area:1.2 cm²
- MWCO:100 kD
Specifications
About this item
Vivaspin® concentrators are disposable ultrafiltration devices for the concentration of biological samples of 0.4 to 2 ml.
- High retentate recovery >90%
- Vertical membrane design for ultra-fast concentration
- Safe sample concentration due to dead-stop volume
- Convenient concentrate recovery by pipetting
- Volume graduation for easy reading/monitoring
Vivaspin® 2 can effectively be used in swing bucket or fixed angle rotors accepting 15 ml centrifuge tubes. The patented vertical membrane design and thin channel filtration chamber (US 5647990) minimizes membrane fouling and provides high speed concentrations, even with particle-laden solutions.
Vivaspin® 2 combines the speed of the classic Vivaspin® products with low internal surface and membrane area in order to achieve superior recoveries from very dilute solutions.
Customers Who Bought This Also Bought