Vivaflow® 50 and 200 Tangential Flow Systems, Sartorius
Catalog #: CA76408-684
Supplier: Sartorius
Specifications
- Pore size:—
- Width:38 mm
- Height:138 mm
- Material:Hydrosart®
- Cat. no.:CA76408-684
- Effective Length:127 mm
- Maximum Pressure:4 bar (58 psi)
- MWCO:30 kD
Specifications
About this item
Vivaflow® 50 and 200 devices are ready to use crossflow cassettes for filtration and concentration of samples from 100 to 3000 ml or 500 to 5000 ml. The membrane surface per device is 50 or 200 cm² respectively.
- Plug and play laboratory crossflow cassette
- Optimal for aqueous sample concentration such as proteins and nanoparticles
- Vivaflow® 50 are disposable. Vivaflow® 200 are reusable
- High flow rate and recovery
The devices come with all the necessary accessories for running with a laboratory pump and a size 16 pump head. For speeding up the concentration and increasing the volume throughput, up to six Vivaflow® 50 cassettes can be connected or two Vivaflow® 200 can be connected. Optimally suited for applications like cell culture supernatant concentration, virus concentration and water concentration this economical product offers a standard of ease of use, reliability and flexibility.
Customers Who Bought This Also Bought