Bel-Art Sterileware® Double Bagged Sterile Sampling Scoops, White, SP Scienceware
Catalog #: 76423-422
Supplier: Bel-Art Products, a Part of SP
Specifications
- Capacity:60 ml (2 oz.)
- Dimensions:205×41×29 mm (8¹⁄₁₆×1⅝×1⅛")
- Cat. no.:76423-422
- Bowl Dimensions (W×L×H):78×41×29 mm (3¹⁄₁₆×1⅝×1⅛")
- Handle Length:127 mm (5")
Specifications
About this item
Two bags reduce sample contamination. Ten individually packaged scoops are sealed in an outer bag to create multiples layers of protection against contaminants and debris.
- When placed on a flat surface they remain upright; can be used as weighing boats
- 2 and 4 oz. sampling scoops have a long handle that increases the distance between the hand and sample
- FDA grade polystyrene safe for food, drug and cosmetic use
- Gamma irradiated sterile to SAL 10⁻⁶
- Lot stamped for accurate lot tracing, and shipped with a certificate of processing for sterilization
Ideal for multi-zone clean rooms, these one-piece double-bagged Sterileware® sampling scoops are the perfect shape and size for taking samples, especially from wide mouth containers.
Customers Who Bought This Also Bought