Specifications
- Accuracy:≤±2% of reading (turbidity)
- Measurement range (°Brix):0 - 1000 NTU
- Measurement range:0 - 1000 NTU
- Memory:500 sets of data
- Resolution:0.01, 0.1, 1 NTU
- Description:Oakton® T-100IR portable infrared turbidity meter kit, 4×AA batteries included
- Model:T-100IR
- W×D×H:3.5×8×3.125"
- Display:TFT color screen
- Interfaces:USB
- Operating temperature:0...50 °C (32...122 °F)
- Cat. no.:76422-168
Specifications
About this item
Provides accurate results with simple calibration and testing.
- Auto-ranging from 0 to 1000 NTU (FNU)
- Stores up to 200 (or 500) sets of data
- Suitable for field use—meets IP67 water-resistant requirements
The Oakton T-100 series portable turbidity meters feature five calibration points—0 NTU, 20 NTU, 100 NTU, 400 NTU, and 800 NTU. The 0 NTU uses laboratory distilled or deionized water, while the other four calibration points are configured using high molecule polymer standard solutions included in the kits. The meters also include normal and continuous measurement modes, parameter setup, data recall, real-time clock, calibration date check, automatic power off, and low voltage indication. The continuous measure mode allows you to automatically generate average, maximum and minimum measured values in a data storage interface, suitable for sample solutions with rapid settling and continuous measurement changes.
The large TFT color screen displays a blue background for measurement mode, green background for calibration mode, and features operation guides for easy calibration and measurement. Up to 200 (or 500) sets of data can be stored on the meter. A USB interface cable can transfer this data to your computer for future analysis.
Six 25×60 mm sample test cuvettes, five 60 ml polymer standard calibration solutions (0.0, 20, 100, 400, and 800 NTU), 10 ml of silicone oil, microfiber wiping cloth, PCLink software on USB flash drive, hard carrying case, built-in Lithium ion battery, and USB cable with power adapter.