PolarSafe® Cooling Transport Bags, Cole Parmer
Catalog #: 76420-932
Supplier: Argos Technologies
Specifications
- Capacity:30 L
- Dimensions:410×240×350 mm
- Color:Black/Blue
- Description:Cole-Parmer PolarSafe® transport bag
- Cat. no.:76420-932
Specifications
About this item
These insulated nylon bags provide an easy solution for transporting your samples.
- Maintain specific temperature ranges for extended periods of time for improved sample protection
- Get the temperature protection you need with choice of durable transport bags or boxes
- Modular, color-coded cooling packs allow flexible configurations for different-sized samples
- Ensure sample integrity with optional security sealing ties
Organize cooling packs to suit your sample or choose from one of our prepared kits. Bags have pockets to keep documentation safe during transit, a shoulder strap, and carrying handles.
Customers Who Bought This Also Bought