Eisco Polypropylene Measuring Jugs
Catalog #: 470328-320
Supplier: Wards
Specifications
- Capacity:1000 ml
- Graduation Interval:10 ml
- Cat. no.:470328-320
Specifications
About this item
Easy to read and easy to pour shatterproof measuring jug with raised graduations.
- Made with high quality polypropylene
- Features easy to read raised graduations
- Excellent clarity
- Autoclavable
- Good chemical resistance
- Single piece construction with handle for easy carrying and lifting
Spout for mess free pouring. Eisco Labs manufactures its own products using state-of-the-art equipment, and following the highest standards of quality control. Each product is carefully designed by a team of laboratory professionals and experienced engineers with quality and durability in mind. They are manufactured with only the highest grade, raw materials and according to international quality standards to ensure that they can withstand use in even the toughest laboratory environments.
Customers Who Bought This Also Bought