Specifications
- Capacity:500 ml
- Ø:115 mm
- Description:Crystalizing dish, flat bottom
- Height:65 mm
- Cat. no.:470328-262
Specifications
About this item
Perfect for chemistry demonstrations and experiements.
- Borosilicate 3.3 glass
- Flat bottom, no spout design
- Autoclavable
- Superior chemical durability
- Low temperature gradient- can withstand high temperatures and thermal shocks
- Eisco Labs Borosilicate glass has the following heat tolerances: strain point –515 °C, annealing point 565 °C and softening point 820 °C
Durable crystallizing dish made of high quality, heavy duty, borosilicate 3.3 glass. Designed with a flat bottom and no spout for use in chemistry classroom demonstrations and laboratory experiments. Superior chemical durability and low temperature gradient. They manufacture their own products using state-of-the-art equipment, and following the highest standards of quality control. Each product is carefully designed by a team of laboratory professionals and experienced engineers with quality and durability in mind. They are manufactured with only the highest grade, raw materials and according to international quality standards to ensure that they can withstand use in even the toughest laboratory environments.