Stainless Steel Micro Lab Scoop with Spatula, Eisco
Catalog #: 470328-216
Supplier: Wards
Specifications
- Length:5.9"
- Description:Micro lab scoop with spatula
- Material:Stainless steel
- Cat. no.:470328-216
Specifications
About this item
Features one scoop end and one flat spatula end. Designed for use with small samples. Perfect for a variety of laboratory uses.
- Made of high quality polished stainless steel
- Autoclavable, reusable
- Feature one scoop end and one spatula end
- Designed for use with small samples
Stainless steel lab scoop with spoon on one end and flat edge with on the other end. Total legnth is 5.9", Spatula measures 0.2" wide, scoop measures 0.2" wide. These scoops are great for adding small amounts of ingredients and mixing.
Customers Who Bought This Also Bought