Polypropylene Lab Scoop with Spatula, Eisco
Catalog #: 470328-202
Supplier: Wards
Specifications
- Length:7.9"
- Description:Lab scoop with spatula
- Material:PP
Specifications
About this item
Features one scoop end and one spatula end with knife edge. Perfect for a variety of laboratory uses.
- Made of high quality, chemical and heat resistant polypropylene
- Autoclavable, reusable
- Feature one scoop end and one spatula end with knife edge
Blue polypropylene lab scoop with spoon on one end and flat edge with on the other end. This is made of polypropylene which is autoclavable and excellent replacement of metallic scoops. Total Length: 200 mm (7.87"). Oval scoop measures 21 mm (0.83") wide and 35 mm (1.38") long. Flat side measures 20 mm (0.79") wide by 40 mm (1.57") long. Handle is 17 mm (0.67") wide and 3 mm (0.12") thick.
Customers Who Bought This Also Bought