Specifications
- Temperature Range:2...10 °C
- Description:Upright pharmacy refrigerator
- Material:Stainless steel
- Model:ARG23ML
- Cat. No.:470327-992
- Alarm:Temperature and open door alarms
- Shelves/drawers:4 adjustable wire shelves
- Weight:128 kg (282 lbs.)
- Exterior W×D×H:70×79×213 cm (27.5×31×83.75")
- Interior W×D×H:60×69×131 cm (23.5×27×51.5")
- Electrical:115 VAC, 60 Hz
- Door Type:One glass swing door, right hinged
- Defrost:Automatic defrost with adjustable cycle defrost
- Capacity:651 L (23 cu.ft.)
Specifications
About this item
Designed and purpose-built to meet the demanding needs of pharmacy, medication, vaccine, laboratory, and life science applications.
- Built-in readout for current and high/low temperature
- Audible and visual high/low temperature alarms
- Optimized efficient performance for stable temperature
- Eco-friendly natural refrigerants for a greener footprint
These units are glass door all-refrigerators with an adjustable control range from 2 to 10 °C. The microprocessor temperature controller features a large digital LED display viewable in Celsius or Fahrenheit, making it easy for staff to manage and monitor the temperature. They are equipped with an air sensor for rapid control response and a product sensor for a more accurate reading of the interior, including a display of the min/max temperature in 15 minute increments The audible and visual temperature alarm sounds if the unit rises or falls above a user-set range. Additional alarms include a power failure alert, door open alarm, and a condenser cleaning reminder.
Inside utilizes adjustable cycle defrost operation to avoid temperature spikes, with a top-mounted forced air cooling system to ensure rapid temperature recovery. Four vinyl-coated wire shelves on cantilevered clips allow you to accommodate virtually any sized item. The LED lighting displays automatically when the door is open, providing a full and energy efficient display.
It features a durable stainless steel cabinet and interior, with a sealed back for easier cleanup. The double pane tempered glass door provides a full display of the interior. We include a set of casters (two locking) for optional installation. A factory-installed lock offers added security, with two keys included for your facility. Magnetic door gaskets ensure a strong seal. The door is self-closing to help protect contents, but will remain open at 90° for easier loading.
Designed with hydrocarbon refrigerant, these units provides an energy efficient solution to large capacity storage. They are Pyxis, Omnicell, and AcuDose RX compatible and meets NSF-7 commercial standards.