LabGlass Eisco™ Heavy-Duty Glass Beakers, Eisco Scientific LLC
Catalog #: 470328-026
Supplier: Wards
Specifications
- Capacity:50 ml
- Graduation Interval:10 ml
- Graduation range:10 - 50 ml
- O.D.:43 mm
- Description:Heavy-duty beakers, 12/pack
- Height:66 mm
- Cat. no.:470328-026
Specifications
About this item
High quality Borosilicate 3.3 glass with 5 mm thick walls provide maximum durability and strength against breakage.
- Uniform, thick walls provide increased durability and stability
- Beaded rim and spout for easy pouring
- Easy to read, chemical resistant white printed graduations
- Superior heat tolerance and chemical resistance
- Autoclavable at 121 °C
Eisco heavy duty beakers are made of high-quality Borosilicate 3.3 glass. These durable glass beakers have a low temperature gradient and can withstand high temperatures as well as thermal shocks. They are microwaveable, autoclavable, and have superior chemical durability. These heavy-duty beakers are calibrated within a 5% tolerance. Eisco Labs Borosilicate glass has the following heat tolerances: Strain point −515 °C, annealing point 565 °C, softening point 820 °C.
Certifications: Graduated as per DIN 12231 and ISO 3819.
Customers Who Bought This Also Bought