Digital Microplate Shakers, Thermo Scientific
Catalog #: 76417-536
Supplier: Thermo Fisher Scientific
Specifications
- Control type:LED
- Description:Digital microplate shaker, US/JP plug
- Operating temperature range:5...40°C
- Max. load:1 kg at 1200 rpm/4 kg at ≤400 rpm
- Display:LED
- Speed accuracy:±1% of set speed up to 299 rpm; ±2% 300 to 1200 rpm
- Speed range:150 - 1200 rpm
- Weight:12.8 kg (28.2 lbs.)
- Electrical:120 V, 50/60 Hz, 72 VA
- For Use With:Rocker, rotator, mixer
- Orbit:2.5 mm
- Dimensions:487×387×264 mm (19.2×15.2×10.4")
- Timer:1 min - 99 h 59 min or continuous
- Platform Dimensions:275×235 mm (10.8×9.3")
Specifications
About this item
Thermo Scientific™ Digital microplate shakers have been developed for precise and accurate shaking of microplates for immunoassay, screening, magnetic bead, and other applications.
- Digital speed and time displays
- Humidity Range: 20 to 85% RH
- Platform style is tray and made up of stainless steel
- Display accuracy is 1 rpm
- Optional large platform applied for six microplates
- Optional tube racks applied for 1.5, 15 and 50 ml tubes
Certifications: cCSAus, CE, RoHS
Ordering information: Two year warranty.
Customers Who Bought This Also Bought