Lead/Latex-Free Steam Indicator Tape, 7158, UltraTape
Catalog #: 76416-362
Supplier: Ultratape Industries
Specifications
- Length:60 yards
- Width:1"
- Description:Autoclave indicator tape
- Thickness:5.5 ±1.2 mil
- Cat. no.:76416-362
Specifications
About this item
The 7158 steam indicator tape is a latex-free, lead-free high tensile, premium grade, saturated crepe paper with a tinted stripe of color changing ink that produces a dramatic color change upon autoclave process completion.
- Saturated crepe paper backing
- Synthetic solvent-free adhesive
- Natural finish with green printed lines
- Latex-free and lead-free
- Operating temperature: 120 °C for 30 min, 132 °C for 4 min and 135 °C for 3 min
Autoclavable steam indicator paper is designed for high temperatures. It will adhere to non-woven and muslin fabric as well as plastic and metals.
Customers Who Bought This Also Bought