Plastic Tube Brushes, Micronova
Catalog #: 76415-972
Supplier: Micronova
Specifications
- Bristle Color:White
- Bristle Material:PP
- Brush Head Diameter:0.5" (12.7 mm)
- Handle Material:Plastic
- Description:Plastic tube brush, 100% polypropylene
- Cat. no.:76415-972
- Handle Length:18" (45.7 cm)
Specifications
About this item
These durable, 100% polypropylene brushes clean finely polished stainless steel parts without scratching.
- 100% polypropylene bristles and handle
- Thin core and handles are flexible enough to bend through fittings
- Available in a range of bristle diameters and handle lengths
Brushes feature narrow center cores that are flexible enough to pass through elbow tank fittings.
Certifications: FDA compliant materials.
Customers Who Bought This Also Bought