Mini InfraRed Thermometer with Type K Probe
Catalog #: 470327-672
Supplier: Extech
Specifications
- Description:Mini infraRed thermometer
- Distance to Spot Ratio:12:1
- W×H:4.7×1.7"
- Length:6"
- Range:IR:-50...600 °C (-58…+1112 °F)
Ambient: -20...70 °C (-4...158 °F)
Type K:-50…+1000 °C (-58...1832 °F)
Specifications
About this item
Simply point and shoot, get results.
- Distance to target ratio is 12:1
- Measures from –50 to 600 °C (Type K up to 1000 °C)
This compact, non-contact InfraRed (IR) Thermometer includes a type K probe and has a built-in laser pointer to improve aim and identify target area. Built-in sensor measures air temperature. Adjustable emissivity allows higher accuracy. Also includes adjustable high/low alarm, max/min/avg/dif functions, automatic data hold, and a bright white backlight for dim conditions. Auto power off after 10 seconds of inactivity.
Customers Who Bought This Also Bought