Reciprocating Shakers, HS 501 digital
Catalog #: 76414-118
Supplier: IKA WORKS, INC. MX
Specifications
- Shaking motion:Reciprocating
- Stroke:30 mm
- W×D×H:505×585×120 mm
- Description:HS 501 digital, reciprocating shaker
- Model:HS 501 digital
- Max. load:15 kg
- Motor rating input/output:70/19 W
- Speed range:0 - 300 rpm
- Weight:26 kg
Specifications
About this item
Low profile laboratory shaker with digital display and a large platform.
- Infinitely variable speed control
- Continuous operation or timer operation from 0 to 56 min
- Electronic speed control
- Can be used at 5 to 50 °C (80% relative humidity), in an incubator or cold room
Continuous operation is guaranteed even under extreme loads. Suitable for vessels which need to be laid flat, for example separating funnels. A variety of different vessels can be accommodated by choosing from the range of optional holding attachments.
Certifications: IP protection class according to DIN EN 60529: IP 21
BodyTextAccessories: Shaker HS 501 digital accommodates a maximum of 50×25, 48×50, 25×100, 16×250 or 12×500 ml flasks.
Ordering information: Supplied without attachments, required accessories must be ordered separately.
Customers Who Bought This Also Bought