Midi MR 1 digital IKAMAG® Magnetic Stirrers
Catalog #: 76414-094
Supplier: IKA Works
Specifications
- Description:Midi MR 1 digital plus IKAMAG® magnetic stirrer
- Model:Midi MR 1 digital plus IKAMAG®
- Speed range:0 - 1000 rpm
- W×D×H:360×430×110 mm
- Max. stirring capacity H₂O:50 L
- Plate dimensions:350×350 mm
- Plate material:Stainless steel
- Rating input/output:70/19 W
- Weight:9 kg
Specifications
About this item
Powerful high capacity magnetic stirrer with digital LED display.
- Infinitely variable speed
- Non-locking motor
- Continuous operation or timer mode from 0 to 56 min
Plus models feature integrated USB and RS232 connections.
Certifications: IP Protection Class according to DIN EN 60529: IP 21.
Customers Who Bought This Also Bought