Ward’s Pure Preserved Individual Dissections
Catalog #: 470326-298
Supplier: Avantor
Specifications
- Description:Rat
- Size:7 - 9"
- Injection Type:Double injected
- Cat. no.:470326-298
- Packaging:Vacuum pack of 1
- Preservative:Pure preserved
Specifications
About this item
Everything you need for individual student dissections, whether at home or school.
- Select individual specimens
- Individual dissection accessory bundles includes everything needed to perform multiple dissections (Not available in Canada)
- For specimens up to 9", select the small accessory bundle; for specimens above 9", select the medium accessory bundle
- Digital dissection guides available for free with purchase
These dissection materials are perfect for remote learning or home schooling situations. Select desired specimens, and pair with the individual dissection accessory bundle to receive everything needed to perform multiple dissections. Specimens are Pure preserved specimens (unless otherwise indicated), which replaces the unpleasant formalin experience with a low odor solution that provides a uniquely safe, comfortable and high quality dissection experience.
Delivery: The individual dissection accessory bundle includes 1 pair of goggles, 5 disposable aprons, 5 pairs of large disposable gloves, a Styrofoam tray, and a basic dissection instrument kit containing a scalpel, forceps, scissors, dropper, ruler and T-pins in a plastic pouch.
Small dissection bundle includes a 8×10" Styrofoam tray for smaller dissection specimens. Medium dissection bundle includes 12×16" for medium to large dissection specimens.
Small dissection bundle includes a 8×10" Styrofoam tray for smaller dissection specimens. Medium dissection bundle includes 12×16" for medium to large dissection specimens.
Customers Who Bought This Also Bought