To order chemicals, medical devices, or other restricted products please provide ID that includes your business name & shipping address via email [email protected] or fax 484.881.5997 referencing your VWR account number. Acceptable forms of ID are:
- • State issued document with your organization's Federal Tax ID Number
- • State issued document with your organization's Resale Tax ID Number
- • City or County issued Business License
- • State Department of Health Services License
- • Any other ID issued by the State that includes the business name & address
* ATTN: California Customers may require additional documentation as part of the CA Health & Safety Code. Products that fall under this regulation will be placed on a mandatory 21-day hold after documentation is received. VWR will not lift restrictions for residential shipping addresses.
Specifications
- Packaging:Glass tube
- Description:Saline, 0.85%
- Size:13×100 mm
- Application:Clinical
- Volume:4 ml
Specifications
About this item
For the preparation of isotonic suspensions and dilutions of microorganisms.
Saline products are recommended for procedures that require the use of an isotonic diluent. It is also recommended foruse in preparing test suspensions of organisms.