Order Entry
ContactUsLinkComponent
Auto-Retractable Pen Cutter, Slim, with automatic retraction and a finger-friendly safety blade that is safe to the touch and cuts effectively. Our blades are non-magnetic, non-sparking and never rust, have been proven in third-party tests to last up to 11 times longer than comparable metal blades
Auto-Retractable Slim Pen Cutter With Safety Blade, Slice®
Catalog #: 76411-186
Supplier:  SLICE, INC.
Auto-Retractable Pen Cutter, Slim, with automatic retraction and a finger-friendly safety blade that is safe to the touch and cuts effectively. Our blades are non-magnetic, non-sparking and never rust, have been proven in third-party tests to last up to 11 times longer than comparable metal blades
Auto-Retractable Slim Pen Cutter With Safety Blade, Slice®
Catalog #: 76411-186
Supplier:  SLICE, INC.

Specifications

  • Dimensions:
    139.00×21.70×10.50 mm (5.47×0.85×0.41")
  • Color:
    Black/Green
  • Description:
    Auto-retractable slim pen cutter
  • Material:
    GFN, POM, ABS, Stainless steel
  • Cat. no.:
    76411-186
  • Weight:
    22 g (0.78 oz.)
  • Blade Material:
    Zirconium oxide
  • Cutting Depth:
    12 mm (0.47")

Specifications

About this item

Spring-loaded automatic blade retraction is just one of the features that makes the Slice® Auto-Retractable Slim Pen Cutter a safer choice. Slice’s proprietary grind—applied to advanced ceramics—creates the only finger-friendly® blade on the market. In addition, our blades never rust and last up to 11 times longer than comparable metal blades. This pen cutter’s durable glass-filled nylon handle has a slim design that’s ideal for working in tight spaces. As with all Slice tools, it can be configured for either right-handed or left-handed use and requires no tools to change the blade.

  • Automatic spring-loaded retraction for added safety
  • Ambidextrous design; reverse blade orientation for lefties
  • Finger-friendly® blade cuts effectively
  • Reduces injuries; lowers costs
  • Non-sparking, non-conductive, non-magnetic blade
  • Chemically inert blade never rusts
  • Oil- and lubricant-free blade

Spring-loaded automatic blade retraction is just one of the features that makes the Slice® Auto-Retractable Slim Pen Cutter a safer choice. Slice’s proprietary grind—applied to advanced ceramics—creates the only finger-friendly® blade on the market. In addition, our blades never rust and last up to 11 times longer than comparable metal blades. This pen cutter’s durable glass-filled nylon handle has a slim design that’s ideal for working in tight spaces. As with all Slice tools, it can be configured for either right-handed or left-handed use and requires no tools to change the blade. Keep your Auto-Retractable Slim Pen Cutter close by with its convenient integrated lanyard hole.

BodyTextAccessories: Includes 75998-088 blade. These 100 percent zirconium oxide blades retain their edge 11 times longer than steel and feature our proprietary finger-friendly® grind. Slice ceramic blades require no oil coating or special maintenance; they're non-sparking, non-magnetic, and never rust. The rounded tip offers extra protection against accidental puncture injuries. When you need a fresh edge, simply reverse the double-sided blade.
Customers Who Bought This Also Bought