VWR® Advanced Cut Protection Gloves
Catalog #: 76408-540
Supplier: VWR International
Specifications
- Glove Color:Gray,Black
- Glove size:10
- Powdered/Powder-free:Powder-free
- Latex/Latex-free:Latex-free
- Sterility:Non sterile
- Gauge:13
- Finish:Polyurethane coating
- Cat. no.:76408-540
Specifications
About this item
The VWR® advanced cut protection glove with polyurethane coating provides enhanced cut protection for a range of applications that would include a high risk of cuts.
- Nylon/spandex/polyester blend composition
- Polyurethane (PU) coated
- Gray knit glove with black coating
Ideal for use in environments handling items or tools with a high risk of cuts, including handling of items with sharp or jagged edges, assembly, maintenance, and janitorial applications.
Certifications: Meets requirements for ANSI A3 Cut Protection (Level C). EN388:2016. The CE marking on these products means that they meet the requirements of European directive 89/686/CEE or EU Regulation 2016/425 on Personal Protective Equipment concerning protection, comfort and strength. Certified by OKEO-TEX meeting Standard 100 certifying that no harmful substances are used in the production of these products.
Customers Who Bought This Also Bought