Order Entry
ContactUsLinkComponent
American* White Cross Fabric Bandage, Tricot Adhesive Strip, Flexible, comfortable wound coverage, Features a highly absorbent pad that will not stick to the wound, Pre-folded wrapper tabs make them easy to open, Sterile, Size: 3/4 x 3 in
American White Cross First Aid® Tricot Adhesive Strips, DUKAL™ Corporation
Catalog #: 76407-860
Supplier:  Dukal
American* White Cross Fabric Bandage, Tricot Adhesive Strip, Flexible, comfortable wound coverage, Features a highly absorbent pad that will not stick to the wound, Pre-folded wrapper tabs make them easy to open, Sterile, Size: 3/4 x 3 in
American White Cross First Aid® Tricot Adhesive Strips, DUKAL™ Corporation
Catalog #: 76407-860
Supplier:  Dukal
Restricted Products: To process your orders without delay, please provide the required business documentation to purchase this product.

To order chemicals, medical devices, or other restricted products please provide ID that includes your business name & shipping address via email [email protected] or fax 484.881.5997 referencing your VWR account number. Acceptable forms of ID are:

  • • State issued document with your organization's Federal Tax ID Number
  • • State issued document with your organization's Resale Tax ID Number
  • • City or County issued Business License
  • • State Department of Health Services License
  • • Any other ID issued by the State that includes the business name & address

* ATTN: California Customers may require additional documentation as part of the CA Health & Safety Code. Products that fall under this regulation will be placed on a mandatory 21-day hold after documentation is received. VWR will not lift restrictions for residential shipping addresses.

Specifications

  • Dimensions:
    0.75×3"
  • Sterility:
    Sterile
  • Cat. no.:
    76407-860
  • Packaging:
    Box

Specifications

About this item

Tricot Adhesive Strips offer flexible and comfortable wound coverage.

  • Long lasting adhesive gently sticks to skin
  • Lightweight, durable fabric

Bandages feature a highly absorbent pad that will not stick to the wound. Pre-folded wrapper tabs allow for easy opening and access.

Customers Who Bought This Also Bought