To order chemicals, medical devices, or other restricted products please provide ID that includes your business name & shipping address via email [email protected] or fax 484.881.5997 referencing your VWR account number. Acceptable forms of ID are:
- • State issued document with your organization's Federal Tax ID Number
- • State issued document with your organization's Resale Tax ID Number
- • City or County issued Business License
- • State Department of Health Services License
- • Any other ID issued by the State that includes the business name & address
* ATTN: California Customers may require additional documentation as part of the CA Health & Safety Code. Products that fall under this regulation will be placed on a mandatory 21-day hold after documentation is received. VWR will not lift restrictions for residential shipping addresses.
Specifications
- Dimensions:3.4" × 3.1 yds.
- Sterility:Sterile
- Description:6-Ply fluff bandage roll
- Cat. no.:76407-584
Specifications
About this item
Bandage rolls are made of washed, fluff-dried 100% cotton gauze.
- Finished edges reduce linting and loose threads
- Available in non sterile and sterile formats
- No natural rubber latex
Bandage rolls add bulk and loft that will conform as needed, secure dressings in place, and cushion the wound. The open, crinkle weave design provides quick wicking, maximum absorbency, and greater aeration.