Nalgene™ Non-Phthalate PVC Vacuum Tubing, Thermo Scientific
Catalog #: 76403-600
Supplier: Thermo Fisher Scientific
Specifications
- Wall thickness:1/4"
- Description:Nalgene Non-Phthalate PVC Vacuum Tubing
- Cat. no.:76403-600
- Coil Length:10 ft.
- I.D.×O.D.:⅜×⅞"
- Maximum Working Pressure:54 psig at 23 °C (73 °F)
Specifications
About this item
Nalgene Lab-grade, autoclavable clear tubing sets the standard for purity and quality, made from highest-grade resins, free from ortho-phthalate plasticizers.
- Compare to Tygon® E-3603 tubing
- Marked with I.D. and regulatory compliance as well as at 12 in. intervals for easy identification and measurement
- Durometer hardness is Shore A, 60
- Thick-walled PVC tubing withstands a full vacuum of 760 mm (29.9") HG at room temperature
Nalgene™ Non-Phthalate PVC Vacuum Tubing is manufactured from the highest-grade resin materials and performs like classic Nalgene 180 tubing but is free from orthophthalate DEHP plasticizers. Resists hardening and discoloration from a wide range of laboratory chemicals (demonstrates dimensional stability) and does not impart odor or taste.
Certifications: Meets Food Additives Amendment of the Federal Food, Drug, and Cosmetic Act. Meets the requirements of the U.S. Pharmacopoeia Class VI Biological Tests for Plastics, USP <88>. Complies with FDA CFR21 for food packaging, USP VI, Cytotoxicity, REACH, Latex-free, RoHS, and California Proposition 65 standards.
Caution: Not intended for medical use.
Customers Who Bought This Also Bought