Avantor® Partisphere TAC, HPLC Columns, 5 µm
Catalog #: 76398-272
Supplier: HICHROM LIMITED
Specifications
- Column Format:Analytical
- I.D.:4.60 mm
- Length:265 mm
- Particle size:5 µm
- Description:Partisphere® analytical HPLC columns with WVS hardware
- Cat. no.:76398-272
- Phase:TAC1 (PFP)
Specifications
About this item
Avantor® Partisphere® was one of the first commercially available spherical silicas and continues to provide reproducible, high efficiency separations.
- Spherical 5 µm porous silica
- Unique void sealing cartridge hardware
- Convenient and easy to use - hand tightened fittings
- Increased column lifetime
- Stainless steel column hardware
Ideal or the analysis of paclitaxel and other taxanes.
Customers Who Bought This Also Bought