Avantor® ACE® Excel® C18-AR, HPLC/UHPLC Columns, Analytical, 1.7 µm
Catalog #: 76394-552
Supplier: HICHROM LIMITED
Specifications
- Column Format:Analytical
- I.D.:2.10 mm
- Length:50 mm
- Max. pressure:1000 bar (14503.8 psi)
- Particle size:1.7 µm
- Pore size:100 Å
- Endcapped:Yes
- USP code:L1
- pH range:2 - 8
- Surface area:300 m²/g
- Carbon load:15.5%
- Cat. no.:76394-552
- Phase:C18-AR
Specifications
About this item
The Avantor® ACE® Excel® C18-AR phase utilizes a specially developed ligand combining a C18 chain with integral phenyl functionality, thus combining the benefits of both C18 and phenyl characteristics into a single phase. This can be used for ‘standard’ C18 column separations but is additionally recommended for separations that involve compounds containing aromatic functionality.
- Ultra high purity, base deactivated silica with exceptional reproducibility
- Ideal for a wide range of analytes differing in hydrophobicity
- Wide range of particle sizes (1.7 to 5 µm) and complementary phases
- Ultra low bleed to ensure LC/MS compatibility
- Suitable for use with 100% aqueous mobile phases
- Method validation kits contain three different batches of the same phase - available on request
These columns are made of stainless steel.
Customers Who Bought This Also Bought