Avantor® ACE® C18, HPLC Columns, 10 µm
Catalog #: 76388-632
Supplier: HICHROM LIMITED
Specifications
- Column Format:Analytical
- I.D.:4.00 mm
- Length:300 mm
- Max. pressure:275 bar
- Particle size:10 µm
- Pore size:100 Å
- Endcapped:Yes
- USP code:L1
- pH range:2 - 8
- Surface area:300 m²/g
- Carbon load:15.5%
- Cat. no.:76388-632
- Phase:C18
Specifications
About this item
Avantor® ACE® C18 columns provide great reproducibility and column lifetime. These stainless steel columns are available in a wide range of particle sizes and dimensions from capillary to preparative.
- Ultra high purity, base deactivated silica with exceptional reproducibility
- Ideal for a wide range of analytes differing in hydrophobicity
- Wide range of particle sizes (3, 5 and 10 µm) and complementary phases
- Method validation kits contain three different batches of the same phase - available on request
These columns are designed for a wide range of chromatographic applications, to provide great performance with acidic, basic and neutral molecules.
Customers Who Bought This Also Bought