Borosil® Low-Form Measuring Beakers
Catalog #: 76383-170
Supplier: Foxx Life Sciences
Specifications
- Capacity:10000 ml (10 L)
- O.D.:220 mm
- Description:Borosil® low-form graduated griffin beaker with spout
- Height:350 mm
- Cat. no.:76383-170
Specifications
About this item
Ideal for general industry or education laboratory use and a wide variety of other applications. Borosil® low-form beakers are the ideal container for use when stirring, mixing, or heating liquids.
- 3.3 Borosilicate glass chemical resistance
- Resistant to heat up to 121 °C (for 20 minutes), prolonged use 100 °C
- Smooth surfaces for easy, fast cleaning
- With embossed scale, white graduations (from size 25 ml on) and spout
- Uniform wall thickness
- Easy pour spout
Full range of beakers for every application.
Each beaker has uniform wall thickness distribution which aids in the balance between thermal resistance and mechanical strength, which is ideal for heating liquids. The pouring spout design allows for clean and precise pouring. Each beaker (except for sizes 5 ml and 10 ml) comes graduated to assist in measuring content. All sizes come standard with a durable enameled space for marking.
Certifications: Complies with ISO 2619, ISO 3819 and DIN 12331.
Customers Who Bought This Also Bought