SW® PowerForm® PF-95GY Gray 8.2 mil Sustainable Sweat-Absorbing Nitrile Exam Gloves
Catalog #: 76382-964
Supplier: SW Safety Solutions
Minority or Woman-Owned Business Enterprise
Specifications
- Ambidextrous/Hand-specific:Ambidextrous
- Food contact approved:Yes
- Glove Color:Gray
- Glove size:XL
- Length:242 mm (9.5")
- Powdered/Powder-free:Powder-free
- Disposable / reusable:Disposable
- Latex/Latex-free:Latex-free
- Model:PF-95GY
- Thickness:6.2 mil (0.16 mm)
- EN norm:EN 420:2003; EN 455:2000-2015
- FDA regulated:+
- ASTM No.:D6319-10; F739-12; D5526-12
- Cuff style:Beaded
- Liner material:DriTek flock absorbent
- Finger thickness:0.21 mm (8.2 mil)
- Palm thickness:0.16 mm (6.2 mil)
- Cuff thickness:0.15 mm (5.9 mil)
- Cuff length:242 mm (9.5")
- Tensile strength:15 MPa
- Ultimate elongation:550%
- Finish:Fully Textured
Specifications
About this item
Work with confidence and comfort in environmentally conscious sustainable gloves featuring the exclusive DriTek® sweat management technology.
- DriTek® comfort technology with absorbent lining wicks away moisture for added extended use
- EcoTek® sustainable technology
- Fully textured for secure grip
- Silicone-free for critical environments
- 1.5 AQL exceeds laboratory standards
- ANSI 1 puncture resistance
EcoTek® gloves tested to ASTM D5526-12 standard test method for determining anaerobic biodegradation of plastic materials under accelerated landfill conditions. Results are 92.6% biodegradation in 60% solids landfill at 945 days. Future results cannot be predicted/extrapolated. For additional information on the test reports, contact [email protected].
Certifications: WBENC Women Owned; NCMSDC Minority Business; Small Business Enterprise; SHA Dermatologically Approved; EAC TP TC 019/2011; CE 0493; CE EN455. ANSI 2 Abrasion resistance, ANSI 1 Puncture resistance.
Ordering information: Glove sizes are as follows; XS (5.5 to 6), S (6.5 to 7), M (7.5 to 8), L (8.5 to 9), XL (9.5 to 10), XXL (10.5 to 11).
Customers Who Bought This Also Bought