SW® TrueForm® TF-95RB Royal Blue 4.7 mil Sustainable Nitrile Exam Gloves
Catalog #: 76382-954
Supplier: SW Safety Solutions
Minority or Woman-Owned Business Enterprise
Specifications
- Ambidextrous/Hand-specific:Ambidextrous
- Food contact approved:Yes
- Glove Color:Blue
- Glove size:XXL
- Length:242 mm (9.5")
- Powdered/Powder-free:Powder-free
- Disposable / reusable:Disposable
- Latex/Latex-free:Latex-free
- Model:TF-95RB
- Thickness:3.1 mil (0.08 mm)
- EN norm:EN ISO 21420:2020; EN 455-2000-2015
- FDA regulated:+
- ASTM No.:D6319-19; D6978-05 (2019); F1671-13; F739-12
- Cuff style:Beaded
- Finger thickness:4.7 mil (0.12 mm)
- Palm thickness:3.1 mil (0.08 mm)
- Cuff length:242 mm (9.5")
- Tensile strength:14 MPa
- Ultimate elongation:500%
- Finish:Textured
Specifications
About this item
Economical and high-performance hand protection for lab, life science, and industrial environments.
- EcoTek® sustainable technology
- Textured surface for excellent wet and dry grip
- Silicone-free for critical environments
- Tear-resistant beaded cuff eases donning
- SHA dermatologically approved
- 1.5 AQL exceeds laboratory standards
Value and performance hand protection for laboratory, life science, and industrial environments. EcoTek® gloves tested to ASTM D5526-12 standard test method for determining anaerobic biodegradation of plastic materials under accelerated landfill conditions. Results are 92.6% biodegradation in 60% solids landfill at 945 days. Future results cannot be predicted/extrapolated. For additional information on the test reports, contact [email protected].
Certifications: WBENC Women Owned; NCMSDC Minority Business; Small Business Enterprise; SHA Dermatologically Approved; EAC TP TC 019/2011; CE 0493; CE EN 455.
Ordering information: Glove sizes are as follows; XS (5.5 to 6), S (6.5 to 7), M (7.5 to 8), L (8.5 to 9), XL (9.5 to 10).
Customers Who Bought This Also Bought