SP Bel-Art® Sterileware® Liquid Thief, Bel-Art Products, a part of SP
Catalog #: 76402-904
Supplier: Bel-Art Products, a Part of SP
Specifications
- Capacity:190 ml (6.4 oz.)
- Length:100 cm (39⅜")
- Cat. no.:76402-904
Specifications
About this item
These sterile liquid thieves draw a sample with a simple pull of the handle, then dispense easily into the vessel of your choice.
- Ideal for sampling water and other low viscosity liquids, oils and ointments; 0.15 cm (¹⁄₁₆") tip hole diameter
- Made from FDA and EU conforming materials; safe for food, drug and cosmetic use
- High density polyethylene (HDPE) thief heat sealed in individual polyethylene bag
- Gamma irradiated sterile (SAL 10⁻⁶)
- Ready for one time use and disposal
- Lot stamped for accurate tracing; shipped with a Certificate of Processing for Sterilization
Available in two lengths to suit your needs.
Ordering information: Sterilized products are not returnable.
Customers Who Bought This Also Bought