BRAND Transferpette® S, Single Channel Pipettes, Mechanical, BrandTech
Catalog #: 76383-074
Supplier: Brandtech
Specifications
- Accuracy:±0.6%
- Volume:100 - 1000 µl
- Environmentally Preferable:Sustainable Packaging,Low Manufacturing Impact
- Cat. no.:76383-074
- For Use With:50 - 1000 µl tips
- Increments:1,00 µl
- Precision:≤0,2 %
Specifications
About this item
The Transferpette® S air displacement pipette allows you to work efficiently and ergonomically with both small and large volumes. Due to its perfect ergonomics, the Transferpette® S provides a comfortable grip in any hand position, whether you are right- or left-handed, or have big or small hands.
- True one-hand operation for right- and left-handed users: Easily set the volume, pipette and eject the tip
- Colour code on volume adjustment wheel, shaft and volume-change protection
- Low operating forces and a short stroke ensure relaxed pipetting, even during long pipetting series
- Slim shaft for sampling from narrow vessels (centrifuge tubes)
- Universal tip cone
- Fully autoclavable at 121 °C
The volume-change protection is also easy to operate with gloves on and protects your set volume against accidental adjustment. The Transferpette® S also features Easy Calibration technology, which makes calibration a breeze. Calibration can be carried out without tools. A compatibility table shows which tips fit which device, so that you always order the correct pipette tips.
Customers Who Bought This Also Bought