Avantor® ACE® Excel® C18-PFP, Analytical UHPLC Columns, 2 µm
Catalog #: 76382-610
Supplier: HICHROM LIMITED
Specifications
- Column Format:Analytical
- I.D.:2.10 mm
- Length:100 mm
- Max. pressure:1000 bar (14504 psi)
- Particle size:2 µm
- Pore size:100 Å
- Endcapped:Yes
- USP code:L1
- pH range:2 - 8
- Surface area:300 m²/g
- Carbon load:14.3%
- Cat. no.:76382-610
- Connection:¹/₁₆" connections
- Phase:C18-PFP
Specifications
About this item
Avantor® ACE® Excel® C18-PFP phase utilizes a specially developed ligand combining a C18 chain with integral PFP functionality. This results in a phase that maintains the hydrophobic, stability and low bleed characteristics of leading C18 phases, yet provides the multiple retention mechanisms of a PFP phase.
- Ultra-high purity, base deactivated silica with exceptional reproducibility
- Ideal for a wide range of analytes differing in hydrophobicity
- Wide range of particle sizes (1.7 to 5 µm) and complementary phases
- Also useful for analytes with π-bonding or electron or proton donor groups
- Ultra-low bleed to ensure LC/MS compatibility
- Method validation kits contain three different batches of the same phase - available on request
Due to its integral pentafluoro phenyl functionality, Avantor® ACE® C18-PFP is also recommended for separations that involve halogenated aromatic compounds, Regio isomers, and those analytes with differing shape constraints.
These columns are made of stainless steel.
Ordering information: Method development and validation kits are available on request. Please contact [email protected].
Customers Who Bought This Also Bought