Avantor® ACE® Phenyl, HPLC Columns, 3 µm
Catalog #: 76382-562
Supplier: HICHROM LIMITED
Specifications
- Column Format:Analytical
- I.D.:4.60 mm
- Length:150 mm
- Max. pressure:400 bar (5802 psi)
- Particle size:3 µm
- Pore size:100 Å
- Description:¹/₁₆" connections
- Endcapped:Yes
- USP code:L11
- pH range:2 - 8
- Surface area:300 m²/g
- Carbon load:9.5%
- Cat. no.:76382-562
- Phase:Phenyl
Specifications
About this item
These ultra-inert Avantor® ACE® Phenyl columns provide great reproducibility and column lifetime. These stainless steel columns are available in a wide range of particle sizes and dimensions from capillary to preparative.
- Ultra-high purity, base deactivated silica with exceptional reproducibility
- Offers strong π-π interactions
- Ideal for analytes with π-bonding, electron withdrawing or delocalized groups
- Wide range of particle sizes (2, 3, 5 and 10 µm) and complementary phases
- Method validation kits contain three different batches of the same phase - available on request
These columns are designed for a wide range of chromatographic applications, to provide great performance with acidic, basic and neutral molecules.
Customers Who Bought This Also Bought