VWR® Tall Straight Sided Jars, Clear
Catalog #: 76379-734
Supplier: VWR International
Specifications
- Cap Size:58-400
- Cap Type:Black phenolic with PTFE/LDPE liner
- Capacity:240 ml (8 oz.)
- Ø:56 mm
- Color:Clear
- Height:137 mm
- Material:Soda-lime glass
- Cat. no.:76379-734
Specifications
About this item
VWR® Clear Tall Straight Sided Jars are manufactured from soda-lime glass that conforms to USP Type III requirements.
- Soda-lime glass fabrication
- No graduations
- Available in a variety of package sizes with different closure options
Jars are available in multiple packaging options. They may be purchased in convenience packs with attached closures, in bulk packs with unattached closures included in separate bags, in convenience packs without closures, or in bulk packs with closures attached.
Customers Who Bought This Also Bought