Analytical Balances, Entris® II Essential, Sartorius
Catalog #: CA76334-200
Supplier: Sartorius
Specifications
- Linearity:0.06 mg
- Pan/Platform Size:Ø 90 mm
- Repeatabilty:0.1 mg
- Stabilization Time:≤1.5 s
- Voltage:100 - 240 V
- Model:BCE64i-1S
- Cat. no.:CA76334-200
- Dimensions:219W×317D×345H mm
- Readability:0.1 mg
- Weighing Capacity:60 g
Specifications
About this item
These Entris® II laboratory balances are ideal for basic weighing tasks.
- Highly accurate results guaranteed via Monolithic weigh cell technology
- Fastest stabilization time in its class using state-of-the-art weighing sensors
- Future-proof USB Type C interface and industry-proof RS232 9-pin interface
- Prevents cross contamination with wipe clean design and easy-to-remove parts
- isoCAL (internal calibration and adjustment) for total assurance of accurate weighing results
- Best repeatability with rectangular weighing pan
- Overload protection with rugged design weighing up to a pre-set amount
- Guaranteed reliability with the self-test '@start'
High chemical resistance ensured using parts made from hard wearing polybutylene terephthalate (PBT), stainless steel and glass. Features 12 built-in applications with GLP/GMP compliant printout or data output. Convenient access to weighing pan and easy-to-remove top and side sliding doors. Draft shield can be removed completely.
Eight built-in languages for international operation - English, German, French, Italian, Spanish, Portuguese, Russian, Polish.
Voltage: 100 to 240 V
Ordering information: Supplied without accessories.
Customers Who Bought This Also Bought