Navigator® Portable Balances
Catalog #: 76377-616
Supplier: Ohaus
Specifications
- Stabilization Time:1 s
- Model:NV621
- Cat. no.:76377-616
- Readability:0.10 g
- Weighing Capacity:620 g
Specifications
About this item
Multi-purpose portable balances suitable for everyday weighing. Navigator offers essential weighing applications at a competitive price point.
- Advanced weighing technology offers one-second stabilization for fast and accurate weighing results, improving operator efficiency, productivity and throughput
- Overload protection system that can withstand loads up to four times the rated capacity safeguards the balance
OHAUS raises the bar in price-performance ratio with the Navigator series which is perfect for general weighing applications in laboratory, industrial and education settings. Ruggedly constructed and multifunctional, the Navigator's a powerful balance that can handle a diverse range of weighing applications with features such as fast stabilization time, overload protection at four times its rated capacity, and easy operation.
Applications include weighing, percentage weighing, check weighing, parts counting.
Weighing units supported include g, kg, N, oz, ozt, dwt, lb, lb:oz, ct and grain.
Certifications: Product safety: IEC/EN 61010-1
Electromagnetic compatibility: IEC/EN 61326-1 Class B, basic environments; FCC part 15 Class B; Canada ICES-003 Class B
Compliance marks: CE; RCM
Electromagnetic compatibility: IEC/EN 61326-1 Class B, basic environments; FCC part 15 Class B; Canada ICES-003 Class B
Compliance marks: CE; RCM
Ordering information: Accessories not included.
Customers Who Bought This Also Bought