VWR® E-Series Balances with Calibration Certificate
Catalog #: 76378-452
Supplier: VWR International
Specifications
- Communication interface:RS232
- Linearity:±0.03 g
- Pan/Platform Size:170×180 mm
- Repeatabilty:±0.03 g
- Stabilization Time:2 s
- Voltage:100 - 240 VAC
- Model:VWR-3002E/C
- Operating temperature range:0…40 °C (32…104 °F)
- Cat. no.:76378-452
- Dimensions:190×258×82 mm (7.5×10.2×3.2")
- Readability:0.01 g
- Weighing Capacity:3000 g
Specifications
About this item
The VWR® E-Series/C balances with calibration certificate are the answer for an organizations regulatory and compliance needs.
- Complete calibration data reported
- Backlit, LCD screen
- External calibration
- RS232 communication interface
- Five year warranty
The portable balances include a Certificate of Calibration showing the full testing data from an ISO/IEC 17025:2017 accredited Calibration and Testing Laboratory utilizing NIST-traceable weights. These economical and versatile balances offer a variety of standard features, such as multiple weighing units, sturdy construction, simple operation, and quick stabilization time.
The E-series has external calibration and requires purchase of mass standards to perform calibration procedure.
Certifications: ISO/IEC 17025:2017 Accredited Calibration and Testing Laboratory issues Calibration Certificate; CE marked.
Ordering information: The VWR-10001E and VWR-20001E models feature an internal rechargeable battery. All other units utilize 6×AA batteries. All units supplied with switching AC adapter, weighing pan, and user manual. Includes five-year warranty. Accessories not included.
Customers Who Bought This Also Bought