VWR® P-Series Balances with Calibration Certificate
Catalog #: 76378-356
Supplier: VWR International
Specifications
- Linearity:±0.15 g
- Pan/Platform Size:145×145 mm
- Repeatabilty:0.15 g
- Stabilization Time:2 s
- Voltage:100 - 240 V
- Description:Precision balance
- Model:VWR-1500P/C
- Plug type:Type A
- Operating temperature range:10…40 °C (50…104 °F)
- Cat. no.:76378-356
- Dimensions:22.5×17.7×15.7 cm (8.9×6.7×6.2")
- Readability:0.05 g
- Weighing Capacity:1500 g
Specifications
About this item
The VWR® P-Series/C balances includes a certificate of calibration showing the full testing data from an accredited Calibration and Testing Laboratory utilizing NIST-traceable weights are the answer for an organizations regulatory and compliance needs.
- Complete calibration data reported
- Portable design
- Stainless steel weighing pan
- Rugged construction
- Five years warranty
These economical, portable balances are ideal for educational, light industrial, and general laboratory applications. These portable balances offer simple operation and multiple weighing modes.
The model with 0.001 g readability features a removable draft shield. The models with 0.01 g readability and below include a plastic weighing bowl.
Certifications: ISO/IEC 17025:2017 accredited Calibration and Testing Laboratory utilizing NIST-traceable weights, CE marked.
Delivery: All units are supplied with power adapter, weighing pan, and user manual. Batteries are not included.
Customers Who Bought This Also Bought