SP Bel-Art Poxygrid® Test Tube Rack for 30 to 40 mm Tubes, Bel-Art Products, a part of SP
Catalog #: 76376-394
Supplier: Bel-Art Products, a Part of SP
Specifications
- Color:Blue
- No. of Holes:24 (3×8)
- Cat. no.:76376-394
- L×W×H:365×152×102 mm (14⅜×6×4")
Specifications
About this item
Chemical and corrosion-resistant steel wire racks are coated with heat-cured epoxy.
- Epoxy coatings are unaffected by organic solvents, salts, weak acids and weak alkalis
- Will withstand a temperature range of –223 °C (–369 °F) to 121 °C (250 °F); autoclavable
All racks have square holes, three decks, a slotted grid bottom and reinforced edges.
Customers Who Bought This Also Bought