To order chemicals, medical devices, or other restricted products please provide ID that includes your business name & shipping address via email [email protected] or fax 484.881.5997 referencing your VWR account number. Acceptable forms of ID are:
- • State issued document with your organization's Federal Tax ID Number
- • State issued document with your organization's Resale Tax ID Number
- • City or County issued Business License
- • State Department of Health Services License
- • Any other ID issued by the State that includes the business name & address
* ATTN: California Customers may require additional documentation as part of the CA Health & Safety Code. Products that fall under this regulation will be placed on a mandatory 21-day hold after documentation is received. VWR will not lift restrictions for residential shipping addresses.
Specifications
- Description:Ergonomic forceps, paddle handle
- Tip Configuration:Serrated tips
- Cat. no.:76376-012
- Overall Length:178 mm
- Tip Length:1.5 mm
Specifications
About this item
Conventional forceps made of premium grade, hardened stainless steel with a protective coating for extra durability and protection from rust and corrosion.
- Satin-matte finish reduces eye-fatiguing glare
- Available in a variety of length, tip, and handle styles
Curved styles are well suited for retreiving specimens from the inside perimeter of transport jars and tissue separation in the water bath.