VWR® Universal Carousel Pipette Stand
Catalog #: 76360-496
Supplier: VWR International
Specifications
- Dimensions:6.2/9×16.1" (158/229×418 mm; Base W/Top W×H)
- Color:Clear
- Description:VWR® Universal Carousel Pipette Stand, Eight Upper Holders and Eight Lower Holders
- Cat. no.:76360-496
Specifications
About this item
The VWR® Universal Carousel Pipette Stand stores and holds pipettes in style, which holds up to 8 single channel, 4 multi-channel, or a combination of both pipettes. A sleek and modern design enables this stand to securely hold virtually every known brand of pipette in the marketplace making it truly ‘universal’.
- Pipettes are held in a vertical position to help prevent contamination
- Conveniently rotate stand head to select or store pipettes
- Quick grip handle to move pipette stand (loaded or unloaded)
- The unit is not autoclavable but can be cleaned with soap/water or common laboratory disinfectants
- Made of ABS (Acrylonitrile Butadiene Styrene)
Inserts on the upper holders can be added or removed to accommodate the fit of different pipette widths. One handed removal or placement of pipettes is made easy with a rotating head and stable weighted base.
Customers Who Bought This Also Bought