Cole-Parmer® elements™ Magnetic Stirrers, Cole-Palmer
Catalog #: 76360-040
Supplier: Argos Technologies
Specifications
- No. of stirring positions:4
- Temperature Range:5…40 °C (41…104 °F)
- Description:Modular magnetic stirrer kit ( includes control module, four stirring plates, USB cords, power cord and AC adapter)
- Model:Modular Stirrer
- Plate material:Glass
- Timer:0 - 9 hours
- Electrical:100/240 V, 50/60 Hz
- Speed Range:100 - 1500 rpm
- Maximum Capacity:1 l
- Top Plate Dimensions:Ø 9.5 cm (3 ¾")
Specifications
About this item
This unique multiposition stirrer allows the user to decide how many stirring plates to attach (up to 10) based on mixing needs.
- Requires minimal work space
- Simple touch and slide operation
- LCD display with real time parameter
- Corrosion-resistant glass stirring top
- Liquid proof USB attachement
- Cables can be easily removed or attached to the stir plate
By means of either direct USB connection or via the included cables it is simple to attach or remove a stirring plate and configure to suit the work area. Each stir plate edge lights up to allow accurate positioning of the vessel. Multiple stirring options allow a choice between one direction or reversing every 45 seconds for thorough mixing. Built in timer can be set for up to 9 hours or continuous operation.
Certifications: IP protection class: IP 44
Delivery: Kit includes control module, four stirring plate modules, USB cords, power cord and AC adapter.
Customers Who Bought This Also Bought