VWR® Wire Racks
Catalog #: 76358-678
Supplier: VWR International
Specifications
- Hole Diameter:30 - 40 mm
- Color:Blue
- No. of Holes:24 (3×8)
- Cat. no.:76358-678
- L×W×H:356.8×138.8×98 mm
Specifications
About this item
These HDPE coated wire racks are durable for transport or sample handling.
- Chemically-resistant
- Racks can be used between temperatures of –40 °C and 121 °C
- Slotted bottoms
- Holds all brands and types of tubes/bottles for each size range
- Square wells and three deck levels help keep tubes secure
- Autoclavable
Suitable for conical, round or flat-bottom glass or plastic tubes and bottles.
Customers Who Bought This Also Bought