VWR® Nitrile Chemical Safe Gloves
Catalog #: 76359-824
Supplier: VWR International
Specifications
- Glove Color:Green
- Glove size:L
- Length:13"
- Thickness:15 mil
- Liner material:Flock
- Finish:Fully textured
Specifications
About this item
VWR® Nitrile Chemical Safe Gloves are specially formulated with a nitrile compound that provides outstanding protection against a wide range of chemicals, including most solvents and acids, strong detergents, greases, oils, and animal fats.
- 15 mil (0.38 mm) thickness
- 13" (330 mm) length
- Fully textured
- Flock lined
- Exceptional flexibility and comfortable to wear
Patterned palm for excellent grip in both wet and dry conditions. Resistance against abrasion, cuts, snags, and puncture, ensures longer wear and better protection than natural rubber gloves.
Certifications: Gloves comply to European standards EN388, EN ISO 374-1 Type A & EN ISO 374-5. Certified to CE category 3 for complex risks.
Packaging: Gloves are packaged 12 pairs per bag, and 144 pairs per case.
Customers Who Bought This Also Bought