Specifications
- Dimensions:14.2L×14.2W×5.5H cm (5.6L×5.6W×2.1" H)
- Color:Black
- Description:Storage box
- Cat. no.:76355-488
- Packaging:2/case
- For Tubes:100×1.5/2.0 ml
Specifications
About this item
These storage boxes are the ideal solution to store samples over an extended period of time. Engieneered to simplify sample identity as its polypropylene structure is meant to last.
- Supports freezing at –80 °C and autoclaving at 121 °C
- Alphanumeric sample identification
- 100×1.5/2.0 ml tube capacity
These storage boxes are ideal for sample storage. These polypropylene boxes are engineered to withstand the harsh environments necessary for daily workflows in your laboratory.
The positive catch on the products anterior keeps the lid securely fastened whereas, the three-point hinge functions to maintain its integrity during repeated use located on the products posterior. Sample identification can easily be assigned using the alpha-numeric indexing stamped on the inner perimeter of each box.
The clear lids allow visibility when the lid is closed as this feature pairs well with our MCTs solution. Boxes are available in a variety of colors for coding samples, cryovials or chromatography vials. A solid black box, including the lid, is available for light sensitive samples (42×142×55 mm).