To order chemicals, medical devices, or other restricted products please provide ID that includes your business name & shipping address via email [email protected] or fax 484.881.5997 referencing your VWR account number. Acceptable forms of ID are:
- • State issued document with your organization's Federal Tax ID Number
- • State issued document with your organization's Resale Tax ID Number
- • City or County issued Business License
- • State Department of Health Services License
- • Any other ID issued by the State that includes the business name & address
* ATTN: California Customers may require additional documentation as part of the CA Health & Safety Code. Products that fall under this regulation will be placed on a mandatory 21-day hold after documentation is received. VWR will not lift restrictions for residential shipping addresses.
Specifications
- Dimensions:9.1×2.8×3.8" (23.2×7.0×9.5 cm)
- Color:Assorted
- Description:VWR® Clinical 4-way tube racks
- No. of Holes:12/18/12/18
- Cat. no.:76343-404
- For Tubes:13/17 mm
Specifications
About this item
These autoclavable tube racks have a six-way connection to create various configurations and are designed to hold round, flat and conical blood collection and culture tubes.
- Uniformly spaced wells help eliminate pipetting errors which enables more accurate results
- Molded alphanumeric identification for quick location and retrieval of tubes
- Made from polypropylene that is chemical resistant and easy to clean
- Racks can be used in water baths and placed in freezer
- Accommodates all brands of 13- and 17-mm tubes
They can be used as standalone unit or infinite units can be linked to create configurations to fit number of wells and tube sizes needed.